3
more
Side Cut Pliers, 9-1/2", Journeyman, High Leverage
Item #: 620
Cat #: J213-9NE
UPC: 092644721014
Sign In or Register to view pricing and more.
Made in USA
9-1/2" Journeyman High-Leverage Side-Cutting Pliers, Nose Type: New England, Jaw Length: 1-19/32"
Overview
9-1/2" Journeyman High-Leverage Side-Cutting Pliers, Nose Type: New England, Jaw Length: 1-19/32"
These Klein Tools 9-Inch Jounaman pliers are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. Their streamlined design is paired with their cross-hatched knurled jaws for confident gripping. And their unique tempered handle design, with dual material Journbeyman handles provide a better grip and absorbs the ''snap'' when using their side-cutting capabilities.
Also known as: 092644721014, J213-9NE, kleins, linemans
Specifications
Type: | Pliers, Side Cutting Pliers, High Leverage Pliers |
Length: | 9 1/2 in |
Color: | Black, Dark Blue |
Material: | Steel |
Standards: | California Proposition 65 |
Type: | Pliers, Side Cutting Pliers, High Leverage Pliers |
Color: | Black, Dark Blue |
Standards: | California Proposition 65 |
Length: | 9 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)