10W PAR20 LED Lamp, 27K

Item #: 619981

Cat #: LED10P20D27KFL

UPC: 762148246190

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°

Overview

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°
Also known as: 762148246190, LED10P20D27KFL

Specifications

Lumens: 600
Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 600
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 10
Color Rendering Index (CRI): 82
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)