ThinLine II Wall-Mount Cabinet

Item #: 619939
Cat #: 13050-722
UPC: 703957251258
Sign In or Register to view pricing and more.
Documents & Guides
ThinLine II Wall-Mount Cabinet; 36" H (910 mm) x 26" W (660 mm) x 8.5" D (216 mm); 4U; Black

Overview

ThinLine II Wall-Mount Cabinet; 36" H (910 mm) x 26" W (660 mm) x 8.5" D (216 mm); 4U; Black
The space-saving ThinLine II safely secures 19”EIA rack-mount network equipment with minimal intrusion into the room—perfect for tight areas and high-traffic places such as classrooms and retail stores. The ThinLine II maximizes interior space using a distinctive equipment mounting rail system. Individual rails can be easily rotated for horizontal or vertical mounting and then bolted into place, making patch panel punchdown easier. The cabinet can hold a server, switch, horizontal cable manager, patch panel, fiber service loop and fiber-optic patch panel — with room to accommodate additional mounting needs. An easy-to-remove top panel slides in and out of position (without tools) using a spring button release. In addition, the 26”H (660 mm) cabinet can be mounted so that the removable “top” panel becomes a side panel. A 4” x 6” (100 mm x 150 mm) opening in the rear of the cabinet and knockouts sized 3/4” and 1-1/2” allow cable entry and exit. Multiple cable tie-down points in rear panel and included Saf-T-Grip straps secure cables safely.
Also known as: 703957251258, 13050-722

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)