Push Button, Guarded, Cylinder Lock, 30mm, Type 4/13, Metal

Item #: 61992

Cat #: 800T-NX970

UPC: 662073595007

Documents & Guides
Push Button, 30 mm, Guarded, Cylinder Lock, Type 4/13, 2 Normally Open, Contact Blocks
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, 30 mm, Guarded, Cylinder Lock, Type 4/13, 2 Normally Open, Contact Blocks
Also known as: 662073595007, 800T-NX970

Specifications

Amps: 10
Size: 30 mm
Type: Cylinder Lock, Pushbutton
Family / Style: 800T
Standards: Build America Buy America Compliant
Amps: 10
Type: Cylinder Lock, Pushbutton
Standards: Build America Buy America Compliant
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)