7W A19 LED Lamp, 41K

Item #: 619918

Cat #: LED7A19D41K

UPC: 762148244103

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 7W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 4100K, Rated Average Life: 25,000 Hrs. Replaces 40W A19

Overview

Dimmable LED Lamp, 7W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 4100K, Rated Average Life: 25,000 Hrs. Replaces 40W A19
Also known as: 762148244103, LED7A19D41K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Temperature: 4100 (Cool White)
Wattage: 7
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)