Temperature Controller, Analog, 24V AC/DC, Thermocouple/RTD, 2 Alarm

Item #: 6199

Cat #: 900-TC16RGTU25

UPC: 781180645334

Sign In or Register to view pricing and more.
Documents & Guides
Temperature Controller, Digital, DIN Mount, Thermocouple or RTD Sensor Input, Relay Output, Supports Open Heater and Heater Short Circuit Alarm, 100-240 Volt AC Power Supply Voltage, DIN Size 1/16 DIN, 48mm Wide x 48mm High x 78mm Deep

Overview

Temperature Controller, Digital, DIN Mount, Thermocouple or RTD Sensor Input, Relay Output, Supports Open Heater and Heater Short Circuit Alarm, 100-240 Volt AC Power Supply Voltage, DIN Size 1/16 DIN, 48mm Wide x 48mm High x 78mm Deep
Our Bulletin 900 Temperature/Process Controllers are discontinued and no longer available for sale.
Also known as: 781180645334, 900-TC16RGTU25

Specifications

Mounting: DIN Rail
Color: Black
Type: Thermostat, Electronic
Mounting: DIN Rail
Type: Thermostat, Electronic
Color: Black

Customer Reviews

No reviews for this product
(0)