120" Power Cable, White

Item #: 619861

Cat #: HU104P

UPC: 080083641710

Sign In or Register to view pricing and more.
120 Inch LED Undercabinet Power Cable, White

Overview

120 Inch LED Undercabinet Power Cable, White
Also known as: 080083641710, HU104P

Specifications

Length: 120 in, 10 ft
Color: White
Light Technology: LED
Length: 120 in, 10 ft
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)