Starter, Extension Shaft Support, for Lengths over 200mm, 9mm Width

Item #: 619792

Cat #: 140M-C-SHS

UPC: 885630408484

Documents & Guides
Manuel Starter, Extension Shaft Support, for Lengths over 200 mm, 9 mm Width
Sign In or Register to view pricing and more.

No associated products found.

Overview

Manuel Starter, Extension Shaft Support, for Lengths over 200 mm, 9 mm Width
Bulletin 140MP Motor Protection Circuit Breakers (MPCBs) or Motor Protective Switching Devices (MPSDs) are UL Listed as Manual Motor Controllers (with approvals for Suitable as Motor Disconnect and Suitable for use in Group Installation).
Also known as: 885630408484, 140M-C-SHS

Specifications

Mounting: Side
Length: 200 mm
Family / Style: 140M
Type: Extension Shaft Support
Width: 9 mm
Mounting: Side
Family / Style: 140M
Width: 9 mm
Length: 200 mm
Type: Extension Shaft Support

Customer Reviews

No reviews for this product
(0)