This product may not be available in all locations.

Contactor, Miniature, 5A, 3P, 24VDC Coil, 1NO Auxiliary Contact
Item #: 61974
Cat #: 100-K05ZJ10
UPC: 662074490721
Documents & Guides
Contactor, Miniature, 5 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
FNQ-R-15 Fuse, 15 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 52496
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LPJ-30SP Fuse, 30 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Item #: 43828
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Contactor, Miniature, 5 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K05ZJ10 from Rockwell Automation® is a 5 A, 24 (17-30) V DC IEC miniature contactor with three normally open poles and one normally open auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074490721, 100-K05ZJ10
Specifications
Volts DC Control: | 24 |
Poles: | 3 |
Type: | Contactor, Miniature |
Amps: | 5 |
Volts DC Control: | 24 |
Type: | Contactor, Miniature |
Poles: | 3 |
Amps: | 5 |
Customer Reviews
No reviews for this product
(0)