BUSS PVM-5 1FA, Midget 5 A 600 DC P

Item #: 619734

Cat #: PVM-5

UPC: 051712369312

Sign In or Register to view pricing and more.
Documents & Guides
BUS PVM-5 1FA MIDGET 5 A 600

Overview

BUS PVM-5 1FA MIDGET 5 A 600
Also known as: 051712369312, PVM-5

Specifications

Type: Fast Acting, Photovoltaic
Amps: 5
Interrupt Rating DC: 50 kA
Type: Fast Acting, Photovoltaic
Interrupt Rating DC: 50 kA
Amps: 5

Customer Reviews

No reviews for this product
(0)