Unshielded-Plenum, 16-1 Pair, Red, 1000 Foot

Item #: 6197

Cat #: 60991B-RED

UPC: 662012609918

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, Unshielded - Plenum, 16 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, Flexible Plenum Jacket, Polymer Alloy Insulation, UL Type FPLP, NEC Article 760, cUL Type CMP/FT6, California State Fire Marshall, 75 Deg Temp. Rating

Overview

Fire Alarm Cable, Unshielded - Plenum, 16 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, Flexible Plenum Jacket, Polymer Alloy Insulation, UL Type FPLP, NEC Article 760, cUL Type CMP/FT6, California State Fire Marshall, 75 Deg Temp. Rating
Also known as: 662012609918, 60991B-RED

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 16
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)