Type 3R, Screw Cover, Wall Mount Enclosure, 10" x 8" x 6"

Item #: 61969

Cat #: A10R86

UPC: 783510381103

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10" x 8" x 6", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10" x 8" x 6", Material/Finish: Galvanized Steel/Gray
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10" x 8" x 6", Material/Finish: Galvanized Steel/Gray
Also known as: 783510381103, A10R86

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 4
Knockouts: Yes
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 4
Depth: 6 in
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)