Blanking Plug, 22mm, Black, Non-Metallic

Item #: 619684

Cat #: MA1-8130

UPC: 804325168663

Documents & Guides
22.5mm, Black Plastic, Plug. NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Sign In or Register to view pricing and more.

No associated products found.

Overview

22.5mm, Black Plastic, Plug. NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Protective Cover - To be used together with Flush Pushbutton - Black/metal
Also known as: 804325168663, MA1-8130

Specifications

Diameter: 22 mm
Color: Black
Material: Plastic
Diameter: 22 mm
Material: Plastic
Color: Black

Customer Reviews

No reviews for this product
(0)