Contactor, IEC, 16A, 4P, 120VAC, Coil

Item #: 61964

Cat #: 100-C16D400

UPC: 662072604052

Contactor, IEC, 16 Amp, 4-Pole, 120 Volt AC, Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, IEC, 16 Amp, 4-Pole, 120 Volt AC, Coil
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662072604052, 100-C16D400

Specifications

Volts AC Control: 120
Type: Contactor
Poles: 4
Amps: 16
Family / Style: 100-C
Volts AC Control: 120
Poles: 4
Family / Style: 100-C
Type: Contactor
Amps: 16

Customer Reviews

No reviews for this product
(0)