Enclosure, NEMA 3R, Screw Cover, 10" x 10" x 6", Painted, KOs
Item #: 61954
Cat #: A10R106
UPC: 783510381202
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10" x 10" x 6", Material/Finish: Galvanized Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10" x 10" x 6", Material/Finish: Galvanized Steel/Gray
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10" x 10" x 6", Material/Finish: Galvanized Steel/Gray
Also known as: 783510381202, A10R106
Specifications
Mounting: | Surface |
Depth: | 6 in |
Width: | 10 in |
Material: | Steel |
Height: | 10 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Number of Knockouts: | 5 |
Knockouts: | Yes |
Mounting: | Surface |
Width: | 10 in |
Height: | 10 in |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Knockouts: | Yes |
Depth: | 6 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Number of Knockouts: | 5 |
Customer Reviews
No reviews for this product
(0)