Breaker, Lug In/Lug Out, 2P, 35A, 120VAC, Type QOU, 10kAIC

Item #: 61943

Cat #: QOU235

UPC: 785901489153

Sign In or Register to view pricing and more.
Breaker, Lug In/Lug Out, 2-Pole, 35 Amp, 120 Volt AC, Type QOU, 10 kAIC

Overview

Breaker, Lug In/Lug Out, 2-Pole, 35 Amp, 120 Volt AC, Type QOU, 10 kAIC
Also known as: 785901489153, QOU235

Specifications

Mounting: Panel
Amps: 35
Poles: 2
Volts DC: 48
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Amps: 35
Volts DC: 48
Standards: California Proposition 65
Family / Style: QOU

Customer Reviews

No reviews for this product
(0)