M12™ Cordless Digital Inspection 360 Camera Kit

Item #: 619405

Cat #: 2313-21

UPC: 045242192199

Sign In or Register to view pricing and more.
Documents & Guides
M12™, Cordless, Digital Inspection Camera, M-Spector 360, Display: 2.7" High-Resolution Lcd, Camera Head Diameter: 0.35", Resolution: 640 X 480, Flexible Cable Length: 3', Includes: (1) M12™ Lithium Battery, 30 Minute Charger, Hook, Magnet, Mirror & Carrying Case

Overview

M12™, Cordless, Digital Inspection Camera, M-Spector 360, Display: 2.7" High-Resolution Lcd, Camera Head Diameter: 0.35", Resolution: 640 X 480, Flexible Cable Length: 3', Includes: (1) M12™ Lithium Battery, 30 Minute Charger, Hook, Magnet, Mirror & Carrying Case
The Milwaukee 2313 - 21 M-Spector 360™ rotating inspection scope features a ground-breaking rotating display enabling the user to orient the image without having to fight the cable. With a dense 640 x 480 digital image sensor and 4 LED lights, the M-Spector 360™ delivers best in class image quality without shadows or glare. The larger 2.7 in. LCD display and 9 mm aluminum head provide easy viewing in the tightest of spaces, while optional accessories that attach to the cable head add to the versatility. With unmatched image control, clarity and brightness, the Milwaukee 2313 - 21 M-Spector 360™ delivers a unique solution to improve the productivity of any professional.
Also known as: 045242192199, 2313-21, Snake camera, Fiber camera, borescope, camera tool

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)