Sensor, Photoelectric, Polarized Retroreflective, 70 - 264V AC/DC

Item #: 61932

Cat #: 42GRU-9203-QD1

UPC: 662468473088

Documents & Guides
Sensor, Photoelectric, Polarized Retro-Reflective, 70 - 264 Volt AC/DC, Infrared, 4.9 meter, Sensing Distance, 4 Pin, AC Micro Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Polarized Retro-Reflective, 70 - 264 Volt AC/DC, Infrared, 4.9 meter, Sensing Distance, 4 Pin, AC Micro Connector
Our Bulletin 42GR LaserSight™ 9000 Photoelectric Laser Sensors are ideal for tough sensing applications that require a longer range, when the environment is dusty or dirty, or when the object to be sensed is small. The Class I laser source provides a visible red beam for easy alignment even at these distances. Use this sensor when your application calls for precision and maximum sensing range.
Also known as: 662468473088, 42GRU-9203-QD1

Specifications

Type: Polarized Retro-Reflective, Sensor, Photoelectric
Range: 4.900 m
Volts DC Range: 70 - 264
Type: Polarized Retro-Reflective, Sensor, Photoelectric
Volts DC Range: 70 - 264
Range: 4.900 m

Customer Reviews

No reviews for this product
(0)