Disconnect Switch, Enclosed, 32A, 690VAC, 3P, NEMA 3/4/4X

Item #: 6192

Cat #: 194E-KA32

UPC: 662468626446

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Enclosed, NEMA 3/4/4X, IP66, 16 Amp, 690 Volt AC, 3 Pole, Non-Metallic, Gray/Black Knob, Base/DIN Rail Mount

Overview

Switch, Disconnect, Enclosed, NEMA 3/4/4X, IP66, 16 Amp, 690 Volt AC, 3 Pole, Non-Metallic, Gray/Black Knob, Base/DIN Rail Mount
Also known as: 662468626446, 194E-KA32

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3, NEMA 4
Volts AC: 690
Poles: 3
Color: Gray/Black
Mounting: Base, DIN Rail
Amps: 16
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Volts AC: 690
Color: Gray/Black
Amps: 16
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3, NEMA 4
Poles: 3
Mounting: Base, DIN Rail
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)