Tradesman Pro Organizer Phone Holder - iPhone®

Item #: 619175

Cat #: 55460

UPC: 092644554605

Sign In or Register to view pricing and more.
Documents & Guides
Tradesman Pro Organizer Phone Holder - iPhone®, Magnetic Flap Closure, Metal Clip To Attach To Belts Up To 2" Wide.

Overview

Tradesman Pro Organizer Phone Holder - iPhone®, Magnetic Flap Closure, Metal Clip To Attach To Belts Up To 2" Wide.
Keep your cell phone safely stored away in the Klein Tools Tradesman Pro Phone Holder. This model is designed to hold an iPhone 4 or 5, or similar sizes. It has a durable metal clip that attaches to belts up to 2-Inch wide.
Also known as: 092644554605, 55460, Phone Case

Specifications

Width: 2 in
Type: Tool Bag
Standards: California Proposition 65
Family / Style: Tradesman Pro
Width: 2 in
Standards: California Proposition 65
Type: Tool Bag
Family / Style: Tradesman Pro

Customer Reviews

No reviews for this product
(0)