Industrial Unit Heater, 3.0 KW, 277V, Single Phase

Item #: 619158

Cat #: MUH0371

UPC: 685360047201

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 3.0 KW, 277V, Single Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 3.0 KW, 277V, Single Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047201, MUH0371

Specifications

Volts AC: 277
Color: Beige
Amps: 11
Wattage: 3000
Mounting: Wall
Volts AC: 277
Amps: 11
Mounting: Wall
Color: Beige
Wattage: 3000

Customer Reviews

No reviews for this product
(0)