Contactor, IEC, 30A, 3P, 240VAC Coil, No Auxiliary Contacts

Item #: 61915

Cat #: 100-C30A00

UPC: 662072593394

Sign In or Register to view pricing and more.
Contactor, IEC, 30 Amp, 3-Pole, 240 Volt AC Coil, No Auxiliary Contacts

Overview

Contactor, IEC, 30 Amp, 3-Pole, 240 Volt AC Coil, No Auxiliary Contacts
Also known as: 662072593394, 100-C30A00

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 240
Amps: 30
Family / Style: 100-C
Poles: 3
Volts AC Control: 240
Family / Style: 100-C
Type: Contactor
Amps: 30

Customer Reviews

No reviews for this product
(0)