AB 855BL-N24FH3 160MM INDUSTRIAL

Item #: 619060

Cat #: 855BL-N24FH3

UPC: 781180116131

Sign In or Register to view pricing and more.
Documents & Guides
AB 855BL-N24FH3 160MM INDUSTRIAL BEACON 160 MM BEACON

Overview

AB 855BL-N24FH3 160MM INDUSTRIAL BEACON 160 MM BEACON
Also known as: 781180116131, 855BL-N24FH3

Specifications

Volts DC: 24
Color: Green
Volts AC: 24
Mounting: Conduit
Shape: Round
Volts DC: 24
Volts AC: 24
Shape: Round
Color: Green
Mounting: Conduit

Customer Reviews

No reviews for this product
(0)