Power Supply, 480W, 24 - 28VDC Output, 1PH, 100 - 240VAC, Input

Item #: 619025

Cat #: 1606-XLE480EP

UPC: 884951878754

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Essential, 480 Watt, 24 - 28 Volt DC Output, 1-Phase, 100 - 240 Volt AC, Input, 20 Amp

Overview

Power Supply, Essential, 480 Watt, 24 - 28 Volt DC Output, 1-Phase, 100 - 240 Volt AC, Input, 20 Amp
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLE line is ultra slim while offering essential features. Catalog item 1606-XLE480EP from Rockwell Automation® is a 480 W, 100-240 V AC input, 24 V DC (20 A) output essential power supply. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 884951878754, 1606-XLE480EP

Specifications

Volts DC Range: 24, 28
Mounting: DIN Rail
Phase: 1
Wattage: 480
Amps: 20
Volts AC: 120/240
Volts DC Range: 24, 28
Phase: 1
Amps: 20
Mounting: DIN Rail
Wattage: 480
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)