Push Button, Bootless Flush Head, Green, 2NO/2NC, Contacts

Item #: 61902

Cat #: 800H-AR1B

UPC: 662073622918

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Green, NEMA 4/4X/13, 2 Normally Open, 2 Normally Closed, Standard Contacts, 30 mm

Overview

Push Button, Bootless Flush Head, Green, NEMA 4/4X/13, 2 Normally Open, 2 Normally Closed, Standard Contacts, 30 mm
Also known as: 662073622918, 800H-AR1B

Specifications

Color: Green
Size: 30 mm
Type: Bootless Flush , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Green
Type: Bootless Flush , Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)