
LEV 2K480-2D 480V 3P4W D 200A ID
Item #: 618974
Cat #: 2K480-2D
UPC: 078477597835
Documents & Guides
LEV 2K480-2D 480V 3P4W D 200A ID KIT
Sign In or Register to view pricing and more.
No associated products found.
Overview
LEV 2K480-2D 480V 3P4W D 200A ID KIT
Series 2000 480 V 200 A Demand Indoor Kit Split Core, 3P4W
Also known as: 078477597835, 2K480-2D
Specifications
Amps: | 200 |
Phase: | 3 |
Volts AC: | 277, 480Y |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 200 |
Volts AC: | 277, 480Y |
IP/NEMA Rating: | NEMA 1 |
Phase: | 3 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)