Breaker, Lug In/Lug Out, 2P, 10A, 120VAC, Type QOU, 10kAIC

Item #: 61882

Cat #: QOU210

UPC: 78590147745

Sign In or Register to view pricing and more.
Breaker, Lug In/Lug Out, 2-Pole, 10 Amp, 120 Volt AC, Type QOU, 10 kAIC

Overview

Breaker, Lug In/Lug Out, 2-Pole, 10 Amp, 120 Volt AC, Type QOU, 10 kAIC
Also known as: 78590147745, QOU210

Specifications

Mounting: Panel
Poles: 2
Amps: 10
Volts AC: 120
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Amps: 10
Standards: California Proposition 65
Family / Style: QOU
Poles: 2
Volts AC: 120
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)