This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
S611 Series Solid-State Soft Starter. Control Voltage: 120V AC. Load Voltage: 600V AC, 242 Amp, 120 - 242 FLA (Full Load Amps), Non-Combination, Standard Duty, 300% Current or 15 Seconds, 115% Continuous. Hp Ratings: 75 @ 208V, 75 @ 240V, 200 @ 480V, 250 @ 600V. Includes: Overload Protection, Bypass, Serial Modbus Communication. ***Must add (2) Lug Kits***
Overview
S611 Series Solid-State Soft Starter. Control Voltage: 120V AC. Load Voltage: 600V AC, 242 Amp, 120 - 242 FLA (Full Load Amps), Non-Combination, Standard Duty, 300% Current or 15 Seconds, 115% Continuous. Hp Ratings: 75 @ 208V, 75 @ 240V, 200 @ 480V, 250 @ 600V. Includes: Overload Protection, Bypass, Serial Modbus Communication. ***Must add (2) Lug Kits***
The Eaton S611 soft starter is the newest entrant to an impressive line of Eaton soft starters that meets the demands of commercial construction and OEMs. This innovative, economical soft starter combines advanced functionality, unsurpassed configuration flexibility, with an extremely comprehensive user interface—in both open and enclosed control applications.
Also known as: 786685480367, S611D242N3S
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Type: | Soft Starter |
Amps: | 242 |
Volts AC Control: | 120 |
Type: | Soft Starter |
Phase: | 3 |
Amps: | 242 |
Customer Reviews
No reviews for this product
(0)