This product has been discontinued.

19W A21 LED Lamp, 27K
Item #: 618757
Cat #: 19W-PHILIPS-LED-A21-2700K-E26-DIM
UPC: 046677432218
Documents & Guides
19W A21 Dimmable LED BulbDimmable LED Lamp, 19W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1620, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Sign In or Register to view pricing and more.
No associated products found.
Overview
19W A21 Dimmable LED BulbDimmable LED Lamp, 19W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1620, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Also known as: 046677432218, 19W-PHILIPS-LED-A21-2700K-E26-DIM
Specifications
Lumens: | 1680, 1620 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A21 (Arbitrary) |
Color Rendering Index (CRI): | 80 |
Wattage: | 19 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 1680, 1620 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Shape: | A21 (Arbitrary) |
Wattage: | 19 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)