This product has been discontinued.
Square Insert Power Drivers, #3 x 1'' (25 mm) Bit
Item #: 618686
Cat #: SQ315
UPC: 092644327353
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
#3 Square Insert Power Drivers - 1" (25 mm) Bit. 5 Pack
Overview
#3 Square Insert Power Drivers - 1" (25 mm) Bit. 5 Pack
Also known as: 092644327353, SQ315
Specifications
Length: | 1 in |
Type: | Power Driver |
Standards: | California Proposition 65 |
Size: | # 3 |
Length: | 1 in |
Standards: | California Proposition 65 |
Type: | Power Driver |
Size: | # 3 |
Customer Reviews
No reviews for this product
(0)