This product may not be available in all locations.
3
more
Load Center, Main Lug, 1PH, 70A, 120/240VAC, 2/4, NEMA 3R
Item #: 61865
Cat #: HOM24L70RB
UPC: 78590106117
Sign In or Register to view pricing and more.
Documents & Guides
Main Lug Load Center, Homeline, 1-Phase, 70 Amp, NEMA Type 3R, 2 Max Number of Spaces, 4 Max Number of Poles, Aluminum Bus, 25 kAIC.
Overview
Main Lug Load Center, Homeline, 1-Phase, 70 Amp, NEMA Type 3R, 2 Max Number of Spaces, 4 Max Number of Poles, Aluminum Bus, 25 kAIC.
Also known as: 78590106117, HOM24L70RB
Specifications
Family / Style: | Homeline |
Amps: | 70 |
Mounting: | Surface |
Phase: | 1 |
Type: | Main Lug, Load Center |
Circuits: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | Homeline |
Mounting: | Surface |
Type: | Main Lug, Load Center |
Standards: | California Proposition 65 |
Amps: | 70 |
Phase: | 1 |
Circuits: | 4 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)