Vinyl Mastic Pad, 3-1/4" x 4-1/2"

Item #: 61860

Cat #: 2200-3-1/4X4-1/2

UPC: 054007110088

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl Mastic Pad, Scotch 2200, Unprinted. Size: 3-1/4" Width, 4-1/2" Length. Thickness: 125 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.

Overview

Vinyl Mastic Pad, Scotch 2200, Unprinted. Size: 3-1/4" Width, 4-1/2" Length. Thickness: 125 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.
Scotch® Pad 2200 has an aggressive mastic adhesive that offers excellent adherence. This tape has a polyvinyl chloride backing that optimally resists against abrasion, moisture, alkalis, acid, UV rays, copper corrosion and varying weather conditions. It is suitable for indoor and outdoor applications and is RoHS 2011/65/EU Compliant.
Also known as: 054007110088, 2200-3-1/4X4-1/2

Specifications

Material: Vinyl
Color: Black
Width: 3 1/4 in
Length: 4 1/2 in
Family / Style: 2200 Series
Material: Vinyl
Width: 3 1/4 in
Family / Style: 2200 Series
Color: Black
Length: 4 1/2 in

Customer Reviews

No reviews for this product
(0)