Enclosure, NEMA 1, Screw Cover, 24 x 24 x 8", Steel/Gray Powder Coat

Item #: 618592
Cat #: 24248SCP
UPC: 806101004097
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Screw Cover, 24 x 24 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, NEMA 1, Screw Cover, 24 x 24 x 8 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 806101004097, 24248SCP

Specifications

Size: 24 x 24 x 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Size: 24 x 24 x 8 in
Material: Steel
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)