Sensor, Photoelectric, Background Suppression, VisiSight, 10-30VDC

Item #: 618587

Cat #: 42JS-B2MPB2-F4

UPC: 612598837779

Documents & Guides
Sensor, Photoelectric, Background Suppression, VisiSight, 10 - 30 Volt DC, 130mm Fixed Sensing Range, Source PNP Output, 4-Pin, Micro QD Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Background Suppression, VisiSight, 10 - 30 Volt DC, 130mm Fixed Sensing Range, Source PNP Output, 4-Pin, Micro QD Connector
Our Bulletin 42JA, 42JS, and 42JT VisiSight™ Sensors offer a small rectangular package with visible light beam for ease of alignment and industry standard mounting holes spacing of 25.4 mm (1 in.). Each model offers PNP or NPN and light operate or dark operate outputs.
Also known as: 612598837779, 42JS-B2MPB2-F4

Specifications

Type: Sensor, Background Suppression, Photoelectric
Range: 130 mm
Volts DC Range: 10 - 30
Type: Sensor, Background Suppression, Photoelectric
Volts DC Range: 10 - 30
Range: 130 mm

Customer Reviews

No reviews for this product
(0)