DAI LTD3C4B2D 2' 2700 LUMEN

Item #: 618551

Cat #: LTD3C4B2D

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
DAI LTD3C4B2D 2' 2700 LUMEN SAFESITE LED LINEAR FIXTURE

Overview

DAI LTD3C4B2D 2' 2700 LUMEN SAFESITE LED LINEAR FIXTURE
Also known as: LTD3C4B2D

Specifications

Color Temperature: 5000 (Bright White)
Length: 2 ft
Wattage: 29
Lumens: 2700
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 29
Type: Linear Fixture
Volts AC Range: 120 - 277
Length: 2 ft
Lumens: 2700
Light Technology: LED

Customer Reviews

No reviews for this product
(0)