This product has been discontinued.
This product may not be available in all locations.
Push Button, Bootless Flush Head, Black, 1NO/1NC, Sealed Contacts
Item #: 61852
Cat #: 800H-AR2AP
UPC: 662073624196
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Black, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm
Overview
Push Button, Bootless Flush Head, Black, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm
Also known as: 662073624196, 800H-AR2AP
Specifications
Size: | 30 mm |
Type: | Bootless Flush , Sealed Contact, Pushbutton |
Color: | Black |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Color: | Black |
Type: | Bootless Flush , Sealed Contact, Pushbutton |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)