
ELITE LED DRIVER 30W 24V
Item #: 618513
Cat #: EUM-LED-DRIVER-30W-24V
UPC: 847801029447
Documents & Guides
ELITE LED DRIVER 30W 24V
Sign In or Register to view pricing and more.
Overview
ELITE LED DRIVER 30W 24V
Also known as: 847801029447, EUM-LED-DRIVER-30W-24V
Specifications
| Mounting: | Side, External |
| Light Technology: | LED |
| IP/NEMA Rating: | NEMA 4X |
| Mounting: | Side, External |
| IP/NEMA Rating: | NEMA 4X |
| Light Technology: | LED |