Flex Connector, Type: Screw-In, Size: 3/8", Zinc Die Cast

Item #: 61851
Cat #: GC-38
UPC: 687855203383
Sign In or Register to view pricing and more.
Documents & Guides
Features:0.38in Dia X 1.3in Length, For Flexible Metal Conduit, Standard:ul 514b, Csa C22.2, NEMA Fb-1, Size:0.375in, Material:zinc Die Cast

Overview

Features:0.38in Dia X 1.3in Length, For Flexible Metal Conduit, Standard:ul 514b, Csa C22.2, NEMA Fb-1, Size:0.375in, Material:zinc Die Cast
Also known as: 687855203383, GC-38

Specifications

Diameter: 3/8 in
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)