
Aluminum Extension Ladders
Item #: 618474
Cat #: D528-2
UPC: 051751012552
Documents & Guides
Werner; Extension Ladder; Series D500-2, Flat Rung, Type Iaa, Duty Rating; Ladder Height: 28 Ft; Rung Size: 1-3/4 In; Base Size: 19-1/8 In Outside Shoe; Material: Aluminum; Load Capacity: 375 Lb; Rail: 3-1/4 In Wide; Flange: 1-1/4 In Wide;maximum Working Length: 25 Ft; Approx. Cu. Ft. Per Unit: 12.100
Sign In or Register to view pricing and more.
Overview
Werner; Extension Ladder; Series D500-2, Flat Rung, Type Iaa, Duty Rating; Ladder Height: 28 Ft; Rung Size: 1-3/4 In; Base Size: 19-1/8 In Outside Shoe; Material: Aluminum; Load Capacity: 375 Lb; Rail: 3-1/4 In Wide; Flange: 1-1/4 In Wide;maximum Working Length: 25 Ft; Approx. Cu. Ft. Per Unit: 12.100
The D528-2 28ft Aluminum Extension Ladder has a duty rating of 375lb and features the exclusive ALFLO® rung joint for a TWIST-PROOF® performance every time. The end caps are mar resistant and notched for easy separation of sections. Both the base and the fly sections can be used separately. Internal guides increase the ease of operation when raising and lowering. The feet are heavy-duty, self-aligning and free swinging for hard or penetrable surfaces. Rugged spring-loaded locks operate smoothly. TRACTION-TRED® D rungs are slip resistant.
Also known as: 051751012552, D528-2
Specifications
Material: | Aluminum |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)