Vinyl Mastic Roll, 4" x 10'

Item #: 61845

Cat #: 2210-4X10FT

UPC: 050047112228

Documents & Guides
Vinyl Mastic Roll, Scotch 2210, Unprinted. Size: 4" Width, 10' Length. Thickness: 90 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.
Sign In or Register to view pricing and more.

Overview

Vinyl Mastic Roll, Scotch 2210, Unprinted. Size: 4" Width, 10' Length. Thickness: 90 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.
Scotch® Roll 2210 has an aggressive mastic pad that offers excellent adherence. This tape has a polyvinyl chloride backing that optimally resists against abrasion, moisture, alkalis, acid, UV rays, copper corrosion and varying weather conditions. It is suitable for indoor and outdoor applications and is RoHS 2011/65/EU Compliant.
Also known as: 050047112228, 2210-4X10FT

Specifications

Material: Vinyl
Color: Black
Width: 4 in
Length: 10 ft
Material: Vinyl
Width: 4 in
Color: Black
Length: 10 ft

Customer Reviews

No reviews for this product
(0)