SQD 9001KT35A31 PILOT LIGHT 120VAC

Item #: 618411

Cat #: 9001KT35A31

UPC: 785901036067

Sign In or Register to view pricing and more.
SQD 9001KT35A31 PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS

Overview

SQD 9001KT35A31 PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS
Also known as: 785901036067, 9001KT35A31

Specifications

Color: Amber
Mounting: Panel
Shape: Round
Standards: California Proposition 65
Color: Amber
Shape: Round
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)