BX MCSTL84STRWG500RL

Item #: 618394

Cat #: MCSTL84STRWG500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCSTL84STRWG500RL MC-STL-8/4-STR-W/GRN-GRD 500FT

Overview

BX MCSTL84STRWG500RL MC-STL-8/4-STR-W/GRN-GRD 500FT
Also known as: MCSTL84STRWG500RL

Specifications

Length: 500 ft
Jacket: Steel
Material: Copper
Volts AC: 600
Conductors: 4
Gauge: 8
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 4
Stranding: Stranded
Jacket: Steel
Volts AC: 600
Gauge: 8
Package Type: Reel

Customer Reviews

No reviews for this product
(0)