Push Button, Bootless, Flush Head, Black, NEMA 7/9, 2NO/2NC, Contact

Item #: 61836

Cat #: 800H-AR2B

UPC: 662073624219

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Bootless, Flush Head, Black, NEMA 4/4X/13, 2 Normally Open, 2 Normally Closed, Standard, Contacts, 30 mm

Overview

Push Button, Bootless, Flush Head, Black, NEMA 4/4X/13, 2 Normally Open, 2 Normally Closed, Standard, Contacts, 30 mm
Also known as: 662073624219, 800H-AR2B

Specifications

Size: 30 mm
Type: Bootless Flush , Pushbutton
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: Black
Type: Bootless Flush , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)