GOOSE STYLE1 13W NEUTSADG DOM WH

Item #: 618302

Cat #: GN1LED13NRADW

UPC: 019813029641

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Decorative 589 Lumens Gooseneck 13W 4000K 24 Inches Arm Angled Dome Rectangular 15 Inches White

Overview

Decorative 589 Lumens Gooseneck 13W 4000K 24 Inches Arm Angled Dome Rectangular 15 Inches White
Also known as: 019813029641, GN1LED13NRADW

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Color: White
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)