Fuse, 40 Amp Class RK5 Dual-Element Time-Delay, 250V, Indication

Item #: 618177

Cat #: FRN-R-40ID

UPC: 051712204446

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection, Indication

Overview

40 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection, Indication
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Also known as: 051712204446, FRN-R-40ID

Specifications

Type: Current-Limiting, Time Delay
Amps: 40
Class: RK5
Interrupt Rating DC: 200
Type: Current-Limiting, Time Delay
Class: RK5
Amps: 40
Interrupt Rating DC: 200

Customer Reviews

No reviews for this product
(0)