FUSE 350A 690V 1*/80 AR UC

Item #: 618146

Cat #: 170M3018

UPC: 051712254618

Documents & Guides
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 350A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M3018
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 350A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M3018
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
Also known as: 051712254618, 170M3018

Specifications

Type: DIN 43-653, Type T Indication for Microswitch, Square Body
Mounting: Stud
Amps: 350
Size: 1
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Type: DIN 43-653, Type T Indication for Microswitch, Square Body
Amps: 350
Interrupt Rating DC: 200 kA
Mounting: Stud
Size: 1
Volts AC Range: 690 - 700

Customer Reviews

No reviews for this product
(0)