Fuse Block, Class R Modular Knifeblade, 1P, 61 - 100A, 600VAC

Item #: 618124

Cat #: RM60100-1CR

UPC: 051712391214

Sign In or Register to view pricing and more.
Class R Modular Knifeblade Fuseblock, 1-Pole, 61 - 100 Amp, 600V, Box Lug Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R.

Overview

Class R Modular Knifeblade Fuseblock, 1-Pole, 61 - 100 Amp, 600V, Box Lug Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R.
Class R modular fuse blocks enhance safety for any panel or electrical system design and are available for the full class R fuse amp range. All blocks are available as snap together single-pole versions for tool less assembly of multiple poles at point of use, or as factory configured 2 and 3-pole versions to meet stocking requirements. All blocks are equipped with a fuse clip reinforcing spring to minimize temperature rise while maintaining reliable surface contact between the fuse and clip over the block's service life.
Also known as: 051712391214, RM60100-1CR

Specifications

Type: Fuse Block
Mounting: Box Lug
Poles: 1
Material: Thermoplastic
Class: R
Volts AC: 600
Amps Range: 61 - 100
Type: Fuse Block
Poles: 1
Class: R
Amps Range: 61 - 100
Mounting: Box Lug
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)