Cylindrical/Ferrule Fuse, 500VAC, 40A, 120 kAIC, Class aM, Without Indicator

Item #: 618121

Cat #: C14M40

UPC: 051712754736

Documents & Guides
No Documents Available
Eaton Bussmann series low voltage 14 x 51 mm cylindrical/ferrule fuse, rated at 500 Volts AC, 40 Amps, 120 kA Breaking capacity, class aM, without indicator, compatible with a CH14 Modular fuse holder
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series low voltage 14 x 51 mm cylindrical/ferrule fuse, rated at 500 Volts AC, 40 Amps, 120 kA Breaking capacity, class aM, without indicator, compatible with a CH14 Modular fuse holder

Eaton's Bussmann series low voltage cylindrical fuses gG and aM are suitable for industrial applications. gG cylindrical fuses are for general protection against overloads and short circuit. aM cylindrical fuses protect against short circuits in motors, transformers and any applications which typically see high inrush currents. Available in three sizes 10 x 38 mm, 14 x 51 mm and 22 x 58 mm and complemented by a full range of modular fuse holders.

Also known as: 051712754736, C14M40

Specifications

Class: aM
Material: Ceramic
Type: Low Voltage, Cylindrical
Amps: 40
Class: aM
Type: Low Voltage, Cylindrical
Material: Ceramic
Amps: 40