This product has been discontinued.
320V Surge Arrestor for 1 Pole TN
Item #:
618101
Cat #:
BSPH4320TTR
UPC:
051712367356
Sign In or Register to view pricing and more.
Documents & Guides
230V SURGE PROTECTION DEV ARRESTOR
Overview
230V SURGE PROTECTION DEV ARRESTOR
Also known as: 051712367356, BSPH4320TTR
Specifications
Type: | Lighting |
Type: | Lighting |
Customer Reviews
No reviews for this product
(0)