Shallow Strut, 1" x 1 5/8", 13/32" x 3" SLOTS, 12 GA, 120", GR

Item #: 61808

Cat #: B42S-120GRN

UPC: 781011245207

Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut, 1" H x 120" L x 1.62" W, Steel, DURA GREEN, S, 12 Gauge

Overview

Shallow Strut, 1" H x 120" L x 1.62" W, Steel, DURA GREEN, S, 12 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011245207, B42S-120GRN

Specifications

Height: 1 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)